26-1/2 in. Concrete and Galvanized Steel Catch Basin Grate
26-1/2 in. Concrete and Galvanized Steel Catch Basin Grate
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ring is permanently molded into concrete body
- Thick Concrete Body
- Galvanized steel lid seat cap ring
Specifications
- Coating:
- Galvanized
- Length:
- 26-1/2 in
- Material:
- Concrete, Steel
- Product Type:
- Grate
- Shape:
- Square
- Width:
- 26-1/2 in