3 x 2 x 2 ft. Concrete Catch Basin in Grey

You last purchased this on
 
Christy Concrete Products

3 x 2 x 2 ft. Concrete Catch Basin in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy Concrete Products

3 x 2 x 2 ft. Concrete Catch Basin in Grey

  • Fast #
  • Part #CU213
  • Item #1122181
  • Manufacturer Part #U21
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Grey
Depth:
3 ft
Length:
2 ft
Material:
Concrete
Shape:
Square
Width:
2 ft