8 x 5 in. Concrete and Cast Iron Lid

You last purchased this on
 
Christy Concrete Products

B09 8 x 5 in. Concrete and Cast Iron Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy Concrete Products

B09 8 x 5 in. Concrete and Cast Iron Lid

  • Fast #
  • Part #CB9G
  • Item #1122211
  • Manufacturer Part #B09G
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028, ASTM C-857, ASTM D-1693
Collection:
B09
Height:
1-3/4 in
Length:
15-1/4 in
Material:
Reinforced Concrete, Cast Iron
Product Type:
Box Lid
Width:
10 in