Chromalloy Alloy Steel Pipe

CHPP22160

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Material
Chromoly
Pipe Tubing Size
1-1/2 in
Schedule Class
160S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday