Chromoly Schedule 80 Seamless Pipe

ICHSPP1180

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME SA-335
Material
Chromoly
Pipe Tubing Size
1 in
Schedule Class
80S
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday