CHRONOMITE INSTANT-FLOW MICRO-LOW FLOW Water HEATER, 20 AMP, 240 VOLT, 4800 WATT, 110F

Part #CM20L240HTR110F  |  Item #7291859  |  Manufacturer Part #M-20L/240 HTR 110F

Type:

CM20L240HTR110F

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Chronomite CHRONOMITE INSTANT-FLOW MICRO-LOW FLOW Water HEATER, 20 AMP, 240 VOLT, 4800 WATT, 110F

Product Details

  • Under the counter, point of use applications.
  • Uses a digital microprocessor for temperature control.
  • Unlimited hot water.
  • Ideal for sensor/hands-free faucets with the 110°F factory preset setting.
  • Saves water and energy - 99% energy efficient.
  • Meets all CAL GREEN low flow requirements.
  • Vandal resistant rugged cast aluminum housing.
  • Element assembly is fabricated from Celcon plastic.
  • Heating coils are nichrome.
  • Environmentally friendly.

Specifications

AMP: 20

Application: Residential

CEC Compliant: For Sale in CA

Depth: 2-3/4 in

Height: 6-1/4 in

Maximum Pressure: 150 psi

Maximum Temperature: 160

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Temperature Range: Up to 110 Deg F

Type: CM20L240HTR110F

Volts: 240V

Watts: 4800

Weight: 4-1/2

Width: 9-5/8 in