Chronomite
Instant-Flow® Micro 4150W Electric Water Heater
Part #CM15L277HTR104F | Item #7291855 | Manufacturer Part #M-15L/277 HTR 104F
Power Source:
ElectricProduct Details
- Under the counter, point of use applications.
- Uses a digital microprocessor for temperature control.
- Unlimited hot water.
- Ideal for sensor/hands-free faucets with the 104°F factory preset setting.
- Saves water and energy - 99% energy efficient.
- Meets all CAL GREEN low flow requirements.
- Vandal resistant rugged cast aluminum housing.
- Element assembly is fabricated from Celcon plastic.
- Heating coils are nichrome.
- Environmentally friendly.
Specifications
ADA Compliant: Yes
AMP: 15
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Instant-Flow® Micro
Color Finish: White
Condensing: No
Depth: 2-3/4 in
ETL Listed: Yes
Energy Star Compliant: No
Flow Rate: 0.35 gpm
GSA Approved: No
Height: 6-1/4 in
IAPMO Listed: Yes
Length: 9-3/5 in
Material: Cast Aluminum
Maximum Pressure: 150 psi
Maximum Temperature: 104
NSF Certified: No
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Temperature Range: Up to 104 Deg F
UL Listed: Yes
Volts: 277V
Watts: 4150
Weight: 5
Width: 2-3/4 in