4.16 kW 208V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Instant-Flow® Micro 4.16 kW 208V Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chronomite®

Instant-Flow® Micro 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L208HTR110F
  • Item #7291863
  • Manufacturer Part #M-20L/208 HTR 110F
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Uses a digital microprocessor for temperature control
  • Unlimited hot water
  • Under the counter, point of use applications
  • Element assembly is fabricated from celcon plastic
  • Meets all CAL GREEN low flow requirements
  • Vandal resistant rugged cast aluminum housing
  • Saves water and energy - 99% energy efficient
  • Ideal for sensor/hands-free faucets with the 104° F factory preset setting
  • Environmentally friendly
  • Heating coils are NiChrome
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AFUE:
99.00 %
AMP:
20
Application:
Commercial, Residential, Sensor Faucets, Sinks
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.2 No. 88
Collection:
Instant-Flow® Micro
Depth:
2-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
1 gpm
GSA Approved:
No
Height:
6-1/4 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
Maximum Temperature:
160
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
104 to 160 Deg F
UL Listed:
UL 499
Volts:
208V
Water Connections:
Side
Water Heater Type:
Point of Use
Watts:
4.16 kW
Weight:
5 lb
Width:
9-5/8 in