9.6 kW 240V Electric Tankless Water Heater
Instant-Flow® Micro 9.6 kW 240V Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses a digital microprocessor for temperature control.
- Unlimited hot water.
- Under the counter, point of use applications.
- Heating coils are nichrome.
- Vandal resistant rugged cast aluminum housing.
- Element assembly is fabricated from Celcon plastic.
- Saves water and energy - 99% energy efficient.
- Ideal for sensor/hands-free faucets with the 110°F factory preset setting.
- Meets ADA Requirements.
- Environmentally friendly.
Specifications
- AMP:
- 40
- Application:
- Commercial, Residential, Sinks
- CEC Compliant:
- For Sale in CA
- Collection:
- Instant-Flow® Micro
- Depth:
- 2-3/4 in
- Flow Rate:
- 2 gpm
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 110 Deg F
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 9.6 kW
- Weight:
- 4-1/2 lb
- Width:
- 9-5/8 in