Chudnow

3/8 in. Stainless Steel MPT Double Check Valve

Part #CS470DVVP6P6  |  Manufacturer Part #S470D-VVP6P6

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Stainless Steel

Valve Size: 3/8 in

Valve Type: Double Check Valve