Easy Clean™ Wood Round Closed Front Toilet Seat in White

Part #C540EC000  |  Item #3145293  |  Manufacturer Part #540EC 000

$ 20.99 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Enameled wood with a high-gloss finish
  • Color-matched bumpers and hinges
  • Fits most manufacturers’ round toilets
  • Proudly Made in the USA
  • Made with eco-friendly materials and processes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Easy Clean™

Color Finish: White

Color Finish Category: Whites

Length: 16-7/8 in

Material: Enameled Wood

Seat Type: Toilet

Shape: Round

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front

Type: B7F540EC000

Width: 14-1/2 in