Elongated Closed Front Toilet Seat with Cover in Biscuit
This product has been replaced by
Manufacturer Part #1200E4B 346
Affinity™ Elongated Closed Front Toilet Seat with Cover in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Affinity™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 2-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 16-9/16 in
- Seat Features:
- Slow-Close
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in