Elongated Closed Front with Cover Toilet Seat in White

This product has been replaced by

Church Seat White Elongated Closed Front with Cover Toilet Seat
Church Seat Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #1200E4 000
You last purchased this on
 
Church Seat

Affinity™ Elongated Closed Front with Cover Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Church Seat White Elongated Closed Front with Cover Toilet Seat
Church Seat Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #1200E4 000
Church Seat

Affinity™ Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #C380E3000
  • Item #7360480
  • Manufacturer Part #380E3-000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Affinity™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
16-9/16 in
Seat Features:
Slow-Close
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14 in