Plastic Elongated Closed Front with Cover Toilet Seat in White

This product has been replaced by

Church Seat White Elongated Closed Front with Cover Toilet Seat
Church Seat Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #380E3-000
You last purchased this on
 
Church Seat

Easy2™ Plastic Elongated Closed Front with Cover Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Church Seat White Elongated Closed Front with Cover Toilet Seat
Church Seat Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #380E3-000
Church Seat

Easy2™ Plastic Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #C380SLOWT000
  • Item #1444745
  • Manufacturer Part #380SLOWT 000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Easy2™
Color Finish Category:
Whites
Color Finish Name:
White
Length:
18-11/16 in
Material:
Plastic
Seat Features:
Slow-Close
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
C380SLOWT000
Width:
13-13/16 in