Church Seat

Plastic Elongated Closed Front Toilet Seat in Beige

Part #BLC212068  |  Manufacturer Part #LC212 068

Color/Finish:
Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits American Standard® Roma 2009.017, Luxor 2003.036 and Carlysle 2010.031 toilet bowls
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits all elongated toilets
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Residential

BAA Compliant: No

Brand Model Compatibility: American Standard Roma 2009.017, Luxor 2003.036 and Carlysle 2010.031 Toilet Bowls

CARB OTC LEED Compliant: No

Color Finish: Beige

Color Finish Category: Neutrals

GSA Approved: No

Hardware Included: Yes

Height: 2-1/4 in

IAPMO Listed: Yes

Length: 18-13/16 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 16-13/16 in