Plastic Round Open Front Toilet Seat in White
Sta-Tite® Plastic Round Open Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Check hinge
- Perfect for any commercial setting
- Fits all manufacturer's elongated bowls
- Made in the USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Sta-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16-5/8 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front
- Type:
- B7F397CT000
- Width:
- 14-1/4 in