Residential Slow Close Elongated Plastic Toilet Seat in Bone White
This product has been replaced by
Manufacturer Part #1200E4B 006
Sta-Tite® Residential Slow Close Elongated Plastic Toilet Seat in Bone White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sta-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- Bone White
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Length:
- 16-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Features:
- Slow-Close
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14 in