1/2 in. Pressure Balancing Mixing Rough-In Valve

Part #C289705999M  |  Item #5071830  |  Manufacturer Part #289.705.999M

Call for Pricing EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Flow Rate: 5.5 gpm

IAPMO Listed: No

Length: 7-1/2 in

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve