Cimberio Valve Cim 1220NL 2 in. Forged Brass Full Port Press 250# Ball Valve

C122010

Manufacturer Part #: 1220-10

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61-8
Collection
Cim 1220NL
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5208, ISO 9001
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
250 psi
Maximum Temperature
248
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday