0 items

Cimberio Valve Flare x FIP Water Motor Installation Valve

CCIM2610AH

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-37700
End Connection 1
Flared
End Connection 2
FIP
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday