0 items

Cimberio Valve Cim 1220NLN Forged Brass Press Full Port Ball Valve

C1220NLN1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61-8
ASTM Specifications
ASTM C-37700, ASTM D-2000
Collection
Cim 1220NLN
Color Finish
Polished Chrome
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5208, ISO 9001
Lead Law Compliance Level
Compliant Not Certified
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
250 psi
Maximum Temperature
248
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday