6 in. CIOD x Sewer Straight PVC Adapter

Part #MUL27403  |  Manufacturer Part #274035

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • White in color
  • Molded in 4" - 8" configurations
  • Long-term reliability
  • Easy to install
  • High impact strength
  • Corrosion resistant

Specifications

Application: Sewer

Clean Bagged: No

End Connection 1: CIOD

End Connection 2: Sewer

End Connections: CIOD x Sewer

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No