Circle Manufacturing

14 in. Wing Nut Test Plug

Part #CA140  |  Manufacturer Part #A-140

Fits Pipe Size:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Makes a tight joint in asbestos cement or extra heavy soil pipe fittings, no matter how rough or irregular
  • Comes with a wing nut which will not strip the threads and a hollow stem which can be used as a fill or drain pipe
  • Neoprene rubber gasket

Specifications

Application: [Drains, Sealing]

Color Finish: Black

Diameter: 1/2 in

Fits Pipe Size: 14 in

Material: [Malleable Iron, Asbestos Cement]

Maximum Pressure: 5 psi

Tool Type: Plug