0 items

Circle Manufacturing Wing Nut Test Plug

CA

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comes with a wing nut which will not strip the threads and a hollow stem which can be used as a fill or drain pipe
  • Makes a tight joint in asbestos cement or extra heavy soil pipe fittings, no matter how rough or irregular
  • Neoprene rubber gasket

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Fits Pipe Size
5 in
GSA Approved
No
IAPMO Listed
No
Material
Asbestos Cement, Malleable Iron
Maximum Pressure
20 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday