1 in. Stainless Steel IPS 2000# Ball Valve

Part #KF8200OVLADM4G  |  Item #4099787  |  Manufacturer Part #0097892

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed with the highest quality materials and in accordance with international standards
  • More corrosion resistant, longer lasting and safe for demanding application
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Material: Stainless Steel

Maximum Pressure: 2000 psi

Pressure Class: 2000#

Valve Body Style: Ball

Valve Operator: Oval Handle

Valve Seat Material: VTFE

Valve Size: 1 in

Valve Type: Ball Valve