Circor Energy 1/2 in. Threaded Mounting Kit for PA1400/2

KF0092799

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Series PA and PAS Pneumatic Actuators
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
NSF Certified
No
Product Type
Mounting Kit
UL Listed
No
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday