0 items

Circor Energy 150psig Pneumatic Spring Return Actuator

KPAS700

Actuator Type

Pneumatic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Actuator Type
Pneumatic
Material
Aluminum
Maximum Pressure
150 psig
Maximum Temperature
195
Torque In-Lbs
488 in-lbs

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday