Circor Energy Carbon Steel IPS 2000# Ball Valve

KF7200SSLHM4AD

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Constructed with the highest quality materials and in accordance with international standards
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers
  • More corrosion resistant, longer lasting and safe for demanding application

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Material
Carbon Steel
Maximum Pressure
2000 psi
Pressure Class
2000#
Valve Body Style
Ball
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Size
1-1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday