60W 8-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
City 60W 8-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture dimensions: 29" W x 63-3/4" H
- Requires four 60W E26 medium bulbs
- Eight light chandelier in Polished Nickel
- Includes: 1' Chain; 6' Wire
- Includes 1' chain and 6' wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x .75"H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- City
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 63-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 8
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 29 in
- Wire Gauge (AWG):
- 18 ga