City Club DABB 3 100 Watts Medium CHAND *CITCLU

Part #M4953267B  |  Item #4601319  |  Manufacturer Part #4953-267B

Type:

Q5122486
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: City Club

Color Finish: Dark Brushed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 17-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Number Of Lights: 3

Type: Q5122486

UL Listed: Yes

Watts: 100

Width: 18 in