CL160 PVC Grip Joint Pressure Pipe

SDR26GP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Grip Joint
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
NSF Certified
No
Pipe Tubing Size
10 in
Schedule Class
SDR 26
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday