14 in. DR 21 Gasket PVC Pressure Pipe

DR21GP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
AWWA Specifications
AWWA C-905
CSA Certified
CSA B137.3
Pipe Tubing Size
14 in
UL Listed
Yes
Waterworks PVC Pipe Type
DR 21

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday