CL50 Ductile Iron Tyton Joint Pipe

DI50TJP

Manufacturer Part #: 10610501111

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • High pressure capability
  • Push-on joint connection
  • Quick and easy installation

SPECIFICATIONS

ANSI Specifications
ANSI A21.5, ANSI C150
AWWA Specifications
AWWA A-21.50, AWWA A-21.51, AWWA C-151
Application
Water
Ductile Iron Class
CL50
Ductile Iron Pipe Type
Ductile Iron Tyton Joint Pipe
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
18 ft
Material
Ductile Iron
Pipe Tubing Size
6 in
Pressure Class
350#
Thickness
1/4 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday