CL52 Ductile Iron Tyton Joint Pipe

DI52TJP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • High pressure capability
  • Push-on joint connection
  • Quick and easy installation

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Ductile Iron Class
CL52
Ductile Iron Pipe Type
Ductile Iron Tyton Joint Pipe
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
18 ft
Material
Ductile Iron
Pipe Lining
Cement
Pipe Tubing Size
3 in
Pressure Class
250#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday