7 oz. Mulberry Fragrance Air Freshener (Case of 12)
7 oz. Mulberry Fragrance Air Freshener (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates smoke and other malodors
- Dry formula means no messy fall-out on counters and floors
- Formulated with Ordenone™ - Doesn't mask odor, eliminates it
- Size: 7 ounce net weight (10 ounce can)
- Areas of Use: Restrooms, Offices, Hotel Rooms, Schools, Storage Areas, Meeting Rooms, Hospitality, Country Clubs, Food Service
- Scent: Mulberry Breeze
- VOC - OTC and VOC CARB Compliant
- Contains more than 3000 metered releases - Effective in areas up to 6000 cubic feet
Specifications
- Application:
- Industrial, Institutional
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Mulberry
- Size:
- 7 oz
- Weight:
- 7 oz