11 oz. Lemon Lime Fragrance Air Freshener

Part #CLACL120  |  Item #7482781  |  Manufacturer Part #CL120

Call for Pricing per CASE

Size:

11 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formulated with Ordenone™ - Doesn't mask odor, eliminates it
  • Eliminates smoke and other malodors
  • Dry formula means no messy fall-out on counters and floors
  • Contains more than 3000 metered releases - Effective in areas up to 6000 cubic feet
  • VOC - OTC and VOC CARB Compliant
  • Areas of Use: Restrooms, Offices, Hotel Rooms, Schools, Storage Areas, Meeting Rooms, Hospitality, Country Clubs, Food Service
  • Scent: Lemon Lime
  • Size: 7 ounce net weight (10 ounce can)

Documents

Specifications

Application: [Industrial, Institutional]

Color Finish: Clear

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Lemon Lime

SCAQMD Compliant: No

Size: 11 oz

Weight: 7