12 x 9-1/2 in. Stainless Steel Wipes 40-Pack

You last purchased this on
 
Claire

12 x 9-1/2 in. Stainless Steel Wipes 40-Pack

  • Fast #
  • Part #PCL993
  • Item #5051300
  • Manufacturer Part #CL993
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Claire

12 x 9-1/2 in. Stainless Steel Wipes 40-Pack

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brightens and protects
  • Prevents watermarks and corrosion
  • Wipes that clean and polish stainless steel
  • With 40 wipes per roll
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Polishing, Stainless Steel
Length:
12-3/5 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 40
Product Type:
Wiper
Size:
9-1/2 in x 12-3/5 in
Width:
9-1/2 in