20 OZ AERO DUST MOP CLO TRTMNT
20 OZ AERO DUST MOP CLO TRTMNT
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Increases the dust catching capabilities and eliminates flying dust and
- Gathers dust
- Oil based Dust Mop Treatment formulation attracts dust and dirt to mops and cloths
- Will extend the life of the floor finish and help maintain the gloss
- Prevents germ-filled dust from scattering
Documents
Specifications
- Application:
- Indoor, Floor
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 11-1/4 in
- Size:
- 20 oz
- Type:
- CCL875
- Width:
- 8-313/1000 in