20 oz. Butyl Scent Whiteboard Cleaner

You last purchased this on
 
Claire

20 oz. Butyl Scent Whiteboard Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Claire

20 oz. Butyl Scent Whiteboard Cleaner

  • Fast #
  • Part #PCL074
  • Item #7481393
  • Manufacturer Part #CL074
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removes old marker ink and is effective on all colors of dry-erase ink
  • Effectively eliminates ghosting, smearing, smudging and shadow tracings
  • Cleans and brightens whiteboards without leaving a residue
  • Size: 19 ounce net weight (20 ounce can)
  • Use on whiteboards and other boards which non-permanent markers can be used
  • VOC - OTC and VOC CARB Compliant, Recyclable packaging
  • Makes writing brighter and reading easier
  • Restores your whiteboard to a like new finish
  • Requires Certification

Specifications

Color Finish Name:
Off White
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Ink
Package Quantity:
Case of 12
Product Type:
Butyl
SCAQMD Compliant:
No
Size:
20 oz