20 oz. Carpet and Upholstery Spotter with Foaming Action (Case of 12)
20 oz. Carpet and Upholstery Spotter with Foaming Action (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains strong cleaners to remove stains due to dirt, grease, oil, mud, ketchup, vomit, urine, coffee, tea, alcoholic beverages, soft drinks and blood
- Inverted valve and pinpoint stream allow stand-up application
- Powerful carpet stain and spot remover
- VOC - OTC and VOC CARB compliant
- Safe to use on most fabric and carpet yarns without softening carpet backing
- Use this product on water based and oil based stains on carpets, upholstery and other fabrics
- Ideal for pre-spotting prior to shampooing
- Works effectively on both water and oil based stains
- Size: 18 ounce net weight (20 ounce can)
- Recyclable packaging
Specifications
- Application:
- Hospitals, Hotels, Office, Restaurants, Schools
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Carpet Cleaner
- SCAQMD Compliant:
- No
- Size:
- 20 oz
- Type:
- Butyl
- Weight:
- 18 oz