20 oz. Chlorinated Brake Part Cleaner
20 oz. Chlorinated Brake Part Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans fast and dries fast
- Degreases instantly
- Removes brake fluid, grease, oil, and other contaminants from brake linings and drums
- Net weight: 18.5 ounce
- Not for sale in CA, NJ
- Can size: 20 ounce
- Non-flammable
- Leaves no residue
- Color: Colorless, Scent: Solvent
Specifications
- Application:
- Brake Work
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 20 oz
- Weight:
- 18.5 oz