20 oz. Down and Out Insect Killer
20 oz. Down and Out Insect Killer
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains tetramethrin and other active ingredients
- Indoor use
- Kills common pests such as house flies, mosquitoes and gnats
- For use in residential and non-food areas of commercial, industrial and institutional buildings
- Easy-to-use; convenient and effective
- Pleasantly scented
Documents
Specifications
- Application:
- Insects
- CARB OTC LEED Compliant:
- Yes
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Length:
- 11-1/4 in
- Material:
- Aerosol
- Maximum Temperature:
- 122
- Size:
- 20 oz
- Type:
- Flying Insect
- Weight:
- 15 lb
- Width:
- 8-5/16 in