20 oz. Dry Silicone Spray in Clear
20 oz. Dry Silicone Spray in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stops sticking
- Retards corrosion
- All-purpose dry lubricant and release agent
- Heat stable and fast drying
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Name:
- Clear
- NSF Certified:
- No
- Odor:
- Yes
- Product Type:
- Silicone Spray
- Size:
- 20 oz
- Weight:
- 12 oz