20 oz. Surface Disinfectant and Air Deodorizer

You last purchased this on
 
Claire

20 oz. Surface Disinfectant and Air Deodorizer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Claire

20 oz. Surface Disinfectant and Air Deodorizer

  • Fast #
  • Part #PCP1002
  • Item #7494333
  • Manufacturer Part #CP1002
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Controls mold and mildew on mattresses, awnings, shower curtains, leather goods
  • Deodorizes: Reduces annoying odors; use tocontrol odors in hospitals and nursing homes
  • Disinfects HIV1 (AIDS Virus) on inanimate environmental surfaces
  • Bactericidal, staphylocidal, tuberculocidal, fungicidal, pseudomonicidal, viricidal
  • Contains no CFCs which deplete the ozone layer: VOC Compliant OTC: Yes, VOC Compliant CARB: No
  • Clear with Lemon Fragrance
  • USDA: C1
  • Kills most germs, controls mold and mildew
  • Requires Certification

Specifications

Application:
Industrial, Institutional
Green Seal Certified:
No
Product Type:
Spray
SCAQMD Compliant:
No
Size:
20 oz
Weight:
15.5 oz