Claire

Bright Citrus 20 oz. Pleasant Fragrance Air Freshener and Deodorizer

Part #CCL164  |  Manufacturer Part #CL164

Size:

20 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Atomized mist quickly travels throughout the area sprayed, releasing the fragrance to provide complete deodorization instantly
  • Neutralizes Stale Tobacco Odors
  • No Residue or Staining
  • Contains No Ozone Depleting Chemicals
  • VOC - OTC and VOC CARB Compliant
  • Areas of Use: restaurants, restrooms, hotels/ motels, nursing homes, schools, offices, locker rooms, smoking areas, garbage areas
  • Scent: Bright Citrus

Specifications

Application: [Industrial, Institutional]

Collection: Bright Citrus

Color Finish: Milky White

Green Seal Certified: No

Product Type: Pleasant

SCAQMD Compliant: No

Size: 20 oz

Weight: 15