20 oz. All Surface Duster and Polish (Case of 12)
Citra Gloss 20 oz. All Surface Duster and Polish (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates dust fly-away and leaves a lasting shine
- Leaves no waxy build-up
- Dusts, polishes and shines in one simple step
- Use on marble, solid synthetic, laminate, plastic, stainless steel, baked enamel, blinds, cabinets, appliances, baseboards and paneling
Specifications
- Application:
- Marble, Synthetic, Laminate, Cabinets, Paneling
- Collection:
- Citra Gloss
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Fruity
- Size:
- 20 oz
- Weight:
- 18 oz