10 in. Clamp 15 psi Hubless Pipe Coupling

You last purchased this on
 
Clamp-All

10 in. Clamp 15 psi Hubless Pipe Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clamp-All

10 in. Clamp 15 psi Hubless Pipe Coupling

  • Fast #
  • Part #C10100
  • Item #137185
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Includes Neoprene gasket for installation
  • Outside diameter 11 1/2 in
  • Factory mutual approved to FM 1680 class 1
  • Requires Certification

Specifications

ASTM:
ASTM C-1277, ASTM C-1540, ASTM C-564
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Pressure - Maximum:
15 psi