0 items

Clamp-All Clamp Hubless Pipe Coupling

C100

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Exceptional corrosion and shear resistance
  • Slotted shield design compensates for mismatched pipe/fitting diameters and maintains alignment
  • Unique design for easy installation and added stability

SPECIFICATIONS

ASTM Specifications
ASTM C-1277
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Maximum Pressure
15 psi
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday