2 in. No Hub Stainless Steel Coupling

You last purchased this on
 
Clamp-All

Hi-Torq 125™ 2 in. No Hub Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clamp-All

Hi-Torq 125™ 2 in. No Hub Stainless Steel Coupling

  • Fast #
  • Part #C10020
  • Item #129612
  • Manufacturer Part #10020
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Unique design for easy installation and added stability
  • Slotted shield design compensates for mismatched pipe/fitting diameters and maintains alignment
  • Exceptional corrosion and shear resistance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM-A-564, ASTM-A-888, ASTM-C-1277, ASTM-C-1460, ASTM-C-666
Application:
DWV Pipe, Hospitals, Museums, Schools
Collection:
Hi-Torq 125™
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
Yes
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure - Maximum:
125 psi