3 in. No Hub Stainless Steel Coupling
Hi-Torq 125™ 3 in. No Hub Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 36-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Unique design for easy installation and added stability
- Slotted shield design compensates for mismatched pipe/fitting diameters and maintains alignment
- Exceptional corrosion and shear resistance
Documents
Specifications
- ASTM:
- ASTM-A-564, ASTM-A-888, ASTM-C-1277, ASTM-C-1460, ASTM-C-666
- Application:
- DWV Pipe, Hospitals, Museums, Schools
- Collection:
- Hi-Torq 125™
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi